- 400 ml Container
description
- LOCTITE® UK U-09FL is an ultra clear, 2-part, low-viscosity, industrial grade polyisocyanate urethane adhesive. Once mixed, it cures at room temperature to form an ultra-clear, highly flexible bondline, which provides excellent peel strength. It is ideal for bonding polycarbonate and a variety of other plastics, glass and metal. Suited for applications requiring a clear, non-yellowing bondline.
applications
- Plastic bonding
features
- Excellent peel strength
- Highly flexible bondline
- Ultra clear
- ideal for bonding polycarbonate and a variety of other plastics, glass and metal
- Suited to applications requiring a clear, non-yellowing bondline
| Peel Strength (PIW) [Min] | 5 |
| Viscosity Mixed (cP) @ 25°C | Low |
| Hardness (Shore D) | 45 |
| Container Size | 400 ml |
| Container Type | Dual Cartridge |
| Tg | -20 °C |
| Overlap Shear Strength [Min] | 500 psi |
| Dielectric Strength, Volts per mil | N/A |
| Overlap Shear Strength [Max] | 2000 psi |
| Color | Ultra Clear, Clear |
| Peel Strength (PIW) [Max] | 30 |
| Mixing Ratio | 1:1 |
| Weight | 1.31 LB |
| EAN or UPC | 79340294622 |

