- 1/2 in Length
- Green Color
- 18 Gauge
description
- LOCTITE Stainless Steel Dispense Needles, 0.5in, have a plastic hub and a stainless steel cannula for dispensing low viscose fluids. They contain light-blocking additives to help protect UV-sensitive fluids. The helical thread allows for secure valve and syringe barrel attachment.
| Use With | Metal: Steel - Stainless Steel |
| Color | Green |
| Gauge | 18 |
| Length | 1/2 in |
| Weight | 0.1 LB |
| EAN or UPC | 79340983984 |

