- 1.5 in Length
- Pink Color
- 20 Gauge
description
- LOCTITE Stainless Steel Dispense Needles, 1.5in, have a plastic hub and a stainless steel cannula for dispensing low viscose fluids. The longer cannula allows extended reach. They contain light-blocking additives to help protect UV-sensitive fluids. The helical thread allows for secure valve and syringe barrel attachment.
| Gauge | 20 |
| Color | Pink |
| Length | 1.5 in |
| Weight | 0.3 LB |
| EAN or UPC | 79340981690 |

