- 1.5 in Length
- Blue Color
- 22 Gauge
description
- LOCTITE Stainless Steel Dispense Needles, 1.5in, have a plastic hub and a stainless steel cannula for dispensing low viscose fluids. The longer cannula allows extended reach. They contain light-blocking additives to help protect UV-sensitive fluids. The helical thread allows for secure valve and syringe barrel attachment.
| Color | Blue |
| Length | 1.5 in |
| Gauge | 22 |
| Weight | 0.03 LB |
| EAN or UPC | 79340981737 |

