Skip to content Skip to navigation menu
Henkel Loctite578332

578332

Green 250 ml Threadlocker
Item #100869299
  • 250 ml Container
  • Green Color
Henkel Loctite578332
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 250 ml Container
  • Green Color

description

  • LOCTITE® 2701 is a green, low viscosity, methacrylate-based threadlocking adhesive with high strength, especially for chromated surfaces. Steel fixture time of 10 min, brass 4 min and stainless steel 25 min. Tolerates slight contaminations of industrial oils. Suitable for all metal fasteners. Fluoresces under UV light.

features

  • Low viscosity
  • Fluoresces to allow quality control and inspection
  • High strength, especially for chromated surfaces
  • Prevents unwanted movement, loosening, leaks and corrosion
  • Resists vibration
  • Seals threads - allows through-hole tapping
Color Green
Container Size 250 ml
Weight 0.7 LB
EAN or UPC 79340387461
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison