- 1 in Length
- Purple Color
- 21 Gauge
description
- LOCTITE® Stainless Steel Dispense Needles, 1in, have a plastic hub and a stainless steel cannula for dispensing low viscose fluids. The longer cannula allows extended reach. They contain light-blocking additives to help protect UV-sensitive fluids. The helical thread allows for secure valve and syringe barrel attachment.
| Gauge | 21 |
| Color | Purple |
| Length | 1 in |
| Weight | 0.02 LB |
| EAN or UPC | 79340982260 |

