- 1 1/4 in Length
- White Color
- 14 Gauge
description
- LOCTITE® Tapered Dispense Tips are made of polyethylene (HDPE) to avoid scratches when dispensing onto sensitive surfaces and contain light-blocking additives to help protect UV-sensitive fluids. The helical thread allows for secure valve and syringe barrel attachment. The dispensing tips are 1.25 inch long and color coded to indicate the inner diameter. Small and large volume quantities available. Compatible with a wide variety of LOCTITE® equipment solutions and LOCTITE® Tapered Dispense Tips are made of polyethylene (HDPE) to avoid scratches when dispensing onto sensitive surfaces and contain light-blocking additives to help protect UV-sensitive fluids. The helical thread allows for secure valve and syringe barrel attachment. The dispensing tips are 1.25 inch long and color coded to indicate the inner diameter. Small and large volume quantities available. Compatible with a wide variety of LOCTITE® equipment solutions and adhesive chemistries.
| Gauge | 14 |
| Length | 1 1/4 in |
| Color | White |
| Weight | 0.08 LB |
| EAN or UPC | 79340983854 |

