- 1/2 in Length
- Pink Color
- 20 Gauge
description
- LOCTITE Stainless Steel Dispense Needles, 0.5in, have a plastic hub and a stainless steel cannula for dispensing low viscose fluids. They contain light-blocking additives to help protect UV-sensitive fluids. The helical thread allows for secure valve and syringe barrel attachment.
| Use With | Metal: Steel - Stainless Steel |
| Length | 1/2 in |
| Color | Pink |
| Gauge | 20 |
| Weight | 2.0 LB |
| EAN or UPC | 79340984011 |

