Skip to content Skip to navigation menu
Henkel Loctite600979

600979

Blue 1/2 in Dispense Needle
Item #100868593
  • 1/2 in Length
  • Blue Color
  • 22 Gauge
Henkel Loctite600979
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Length
  • Blue Color
  • 22 Gauge

description

  • LOCTITE Stainless Steel Dispense Needles, 0.5in, have a plastic hub and a stainless steel cannula for dispensing low viscose fluids. They contain light-blocking additives to help protect UV-sensitive fluids. The helical thread allows for secure valve and syringe barrel attachment.
Use With Metal: Steel - Stainless Steel
Gauge 22
Color Blue
Length 1/2 in
Weight 0.02 LB
EAN or UPC 79340984028
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison