- 19 g Container
- Green Color
description
- LOCTITE® 668 is a green, fluorescent, methacrylate ester acrylic, wax-like, semi-solid retaining compound self-feeding stick designed for the bonding of cylindrical fitting parts. It is particularly well suited for applications where a liquid product may be too fluid to stay on a part or be difficult to apply. It allows for direct contact to metal parts during application to ensure even coverage.
applications
- Fills the inner voids in close-fitting press fits, keyways and splines
- Mounts bearings and bushings
- Makes press fits even stronger
features
- Wax-like, semi-solid, self-feeding stick
- It stores easily
- Withstands temperatures to +400 °F (+204 °C)
- Allows for direct contact to metal parts during application to ensure even coverage
| Physical Form | Wax |
| Color | Green |
| Temperature Range [Min] | -65 °F |
| Strength | Low to Medium |
| Application | Cylindrical Parts |
| Gap Fill (Diametral) | 0.005 in |
| Container Type | Stick |
| Container Size | 19 g |
| Temperature Range [Max] | 400 °F |
| Shear Strength (Steel/Steel) | 1870 psi |
| Weight | 0.04 LB |
| EAN or UPC | 79340391482 |

