- Purple Color
description
- LOCTITE® 534 is a purple, wax-like, methacrylate ester acrylic is a tacking/dressing agent in a self-feeding stick for use in conjunction with cork and cut gaskets. It is particularly well suited for applications where a liquid product may be too fluid to hold aggressively or be to difficult to apply. It stores easily and allows for direct contact to metal surfaces during application.
features
- Allows a precut gasket to be positioned on a gasket surface and holds it in place while mating gasket surfaces are aligned and positioned
- Stores easily
- Wax-like, self-feeding stick for use in conjunction with cork and cut gaskets
- Holds aggressively yet still allows for repositioning of the cut gasket
- Allows for direct contact to metal surfaces
| Tack Range Time [Max] | 300 min |
| Bonding Surface | Metals, Rubbers, Cork, Paper, Felt |
| Application | Gaskets |
| Physical Form | Wax |
| Caulk/Sealant Type | General Purpose |
| Container Type | Stick |
| Color | Purple |
| Cure By-Product | Methacrylate Ester |
| Oil Resistance | Excellent |
| Container Size | 19 g |
| Cure Type | Anaerobic Cure |
| Technology | Acrylic |
| Weight | 0.04 LB |
| EAN or UPC | 79340391567 |

