- 7.5 fl oz Squeeze Bottle
- Safer Alternative to Harsh Thinners and Potenially Toxic Solvents
- Readily Biodegradable, Non-Toxic and Non-Flammable
description
- A safer alternative to harsh thinners and potentially toxic solvents. Fortified with four premium skin conditioners, this freshly-scented, fine-pumice formula quickly removes the toughest soils. Readily biodegradable, nontoxic, and nonflammable.
| Container Size | 7.5 oz |
| Container Type | Squeeze Bottle |
| Odor | Floral |
| Soap Type | Hand Cleaner |
| Cleaner Type | Pumice |
| Color | Gray |
| Soil Type | Paint & Adhesives |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Weight | 0.64 LB |

