Skip to content Skip to navigation menu
Black 300 ml Thread Sealant

660095

Black 300 ml Thread Sealant
Item #100869306
  • 300 ml Container
  • Black Color
Black 300 ml Thread Sealant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 300 ml Container
  • Black Color

description

  • LOCTITE® SI 5970 is a silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. The product is designed primarily for flexible flange sealing. It is ideally used where high vibration or flexing occurs. It is tack-free after just 25 min. The product can be used on machined or cast surfaces, metal, plastic or painted parts.

features

  • Replacement for cork and paper cut gaskets on flanges and stamped sheet metal covers
  • Can be used with plastic and painted parts
  • Tack-free after 25 min.
  • Ideal for use where high vibration or flexing occurs
Color Black
Container Size 300 ml
Weight 1.05 LB
EAN or UPC 79340392465
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison