- Synthetic Chemical Base
description
- LOCTITE® LB 8632 is a white, opaque, advanced multi-purpose grease that is composed of synthetic PAO (polyalphaolefin) base stocks and a fumed silica thickener. It is ideal for use on food processing equipment as a lubricant and as a release agent on gaskets or seals. It also contains PTFE filler which provides excellent wear resistance under extreme loads.
features
- Ideal for use on food processing equipment
- Acceptable choice for use as a protective anti-rust film
- Advanced, multi-purpose
- Excellent lubricant for industrial processes where a wide range of operating temperatures and environments are encountered
compliances
- NSF H1 rated for incidental food contact
- Agriculture Canada approved
| Application | Equipment Exposed to a Wide Range of Operating Temperatures & Environments |
| Color | Opaque, White |
| USDA/FDA | NSF H1 |
| Container Size | 400 g |
| Base Oil | Polyalphaolefin-Synthetic |
| Color Code | White |
| Additives | Teflon |
| Container Type | Cartridge |
| Temperature Range [Max] | 420 °F |
| NLGI No. | 2 |
| Weight | 1.03 LB |
| EAN or UPC | 79340393424 |

