- Legacy part 39366
- 4 oz stick
- Enables permanent repairs to concrete and masonry
- Once cured can be tapped, drilled, screwed, sawed, filed or painted
features
- Enables permanent repairs to concrete and masonry
- Convenient stick contains premeasured portions of activator and base
- Once cured, epoxy can be tapped, drilled, screwed, sawed, filed or painted
- Has appearance and texture similar to concrete
- Waterproof
| Container Size | 4 oz |
| Color | Gray |
| Compressive Strength | 12000 psi |
| Origin | General Purpose Epoxies |
| Cure Speed | 10 min |
| Container Type | Stick |
| Weight | 0.25 LB |
| EAN or UPC | 79340393660 |

