- Clear Color
description
- LOCTITE® 454 is an instant adhesive designed for the assembly of difficult-to-bond materials which require uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. The gel consistency enables overhead and vertical application. LOCTITE 454 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repair jobs.
applications
- Metal
- Plastic
- Rubber
- Cork
- Cardboard
- Leather
features
- Universal instant adhesive gel
- Will not drip or run
- Perfect for all quick repairs
- Ideal for overhead application and vertical faces
- Non-wicking, specially suited to porous materials
- Bonds similar or dissimilar substrate combinations of wood, metals, ceramics, most plastics
| Temperature Range [Max] | 180 °F |
| Physical Form | Gel |
| Color | Clear |
| Container Size | 0.14 oz net wt |
| Use With | Metal, Plastic, Elastomer, Porous Surface |
| Temperature Range [Min] | -65 °F |
| Gap Fill (Diametral) | 0.002 in |
| Gap Fill | 0.25 mm |
| Cure Speed Full (Steel) | 24 h |
| Cure Speed Fixture | 20 sec |
| Application | Multi-Purpose |
| Container Type | Bottle |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Fix Cure Time @ Temperature | 20 s @ 77 °F |
| Weight | 0.06 LB |
| EAN or UPC | 79340392021 |

