- 40 lb Container
- Translucent, Light Yellow Color
description
- LOCTITE® SI 5031 is a light yellow, translucent, flowable liquid acetoxy dual cure silicone fluorescent sealant with the benefit of deep light cure capability, ultraviolet and visible, combined with a secondary moisture cure mechanism for shadow curing. Upon exposure to sufficient UV light, visible light or atmospheric moisture, this product forms a medium strength, flexible rubber sealant.
applications
- Potting electrical connectors and components
- Lead termination
- Sealing lenses to housings
- Bonding flexible components
- Gasketing electrical enclosures
- Seam sealing
- Glass bonding
- Sealing headlamps
- Moisture barrier sealing
| Full Cure | 72 h |
| Chemical Compound | Acetoxy Silicone |
| Odor | Acetic Acid |
| Color | Translucent, Light Yellow |
| Physical Form | Liquid |
| Container Size | 40 lb |
| Container Type | Pail |
| Key Substrates | Ceramic, Plastic, Metal |
| Viscosity | <3 cSt @ 25 °C |
| Weight | 42.723 LB |
| EAN or UPC | 79340400870 |


