Skip to content Skip to navigation menu
5.1 in Mixing Nozzle

720226

5.1 in Mixing Nozzle
Item #100868649
  • 5.1 in Length
  • 7.5 mm Inside Diameter
5.1 in Mixing Nozzle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.1 in Length
  • 7.5 mm Inside Diameter

description

  • LOCTITE® consumables offer a wide variety of static mix nozzles that have been carefully tested to provide the best performance and mix ratio with our 2-part C-system cartridges. LOCTITE® Static Mix Nozzles (C-System, 200/400ml) come in various nozzle styles, tip styles, mix ratios and elements. Nozzle styles are differentiated between helical (also known as round or standard) and square (also known as quadro). Square nozzles allow for the same mixing as helical, but in a shorter nozzle, reducing adhesive waste when mixing component A and B before application. For precision dispensing, e.g., in medical manufacturing, needles can be additionally added using the luer tipped nozzles.
I.D. 7.5 mm
Length 5.1 in
Weight 1.21 LB
EAN or UPC 79340984745
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison