- Cartridge Applicator
description
- The LOCTITE® 50ml Dual Cartridge Manual Dispense Applicator is a handheld, meter mix dispenser used to dispense two-part epoxies, MMAs and urethanes. These dispensers provide a convenient, cost-effective method to apply low to high viscosity product with minimal waste. They are compatible with 1:1 and 2:1 mix ratio products, as well as products packaged in 10:1 B-Style cartridges (two plungers included).
features
- Cost-effective, handheld dispensing of LOCTITE® 50ml two-part adhesives
- Minimal waste
- Compatible with various mix ratio LOCTITE adhesives
- Included in the Box: (1) 50ml Dual Cartridge Manual Applicator, (1) instruction sheet, (1) conversion kit for 1:1, 2:1 and 10:1 plungers
| Type | Manual Applicator |
| Air Input | N/A |
| Pressure | N/A |
| Used to Dispense | Epoxies-2Part, Acrylates, Urethanes, Methyl Methacrylates (MMAs) |
| Use With | 50 mL dual cartridges |
| Weight | 0.77 LB |
| EAN or UPC | 79340984721 |

