Skip to content Skip to navigation menu
Liquid Sealant

735869

Liquid Sealant
Item #100867960
  • Sealant
Liquid Sealant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sealant

description

  • LOCTITE® SI 5040 is a milky white translucent, viscous, alkoxy silicone used for potting, coating and sealing of various automotive, military and industrial components. It resists weathering, moisture, ozone and retains its properties. This product is typically used in applications up to +392 °F (+200 °C).

features

  • Non-corrosive
  • Enhances load bearing and shock absorbing characteristics of the bond area
  • Uniform cavity filling
Physical Form Liquid
Color Translucent, Milky White
Weight 0.22 LB
EAN or UPC 79340404052
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison