- Adhesive Sealant
description
- LOCTITE® SI 593 is a black, general purpose, one-part silicone adhesive sealant which cures at room temperature to form a tough rubber seal. Will not slump in overhead or vertical applications. It has been formulated to withstand extreme temperature cycling, UV light, and ozone. It CANNOT be painted and is also available in clear and white.
applications
- Multi-purpose
features
- General purpose
- Forms a tough rubber seal
- Withstands extreme temperature cycling, UV light, and ozone
- Will not slump in overhead or vertical applications
- Also available in clear or white
| Type | Silicone Adhesive Sealant |
| Applicable Materials | Aluminum, Concrete |
| Application | Gaskets |
| Packing Type | Power Can |
| Fix Cure Time @ Temperature | 30 min @ 77 °F |
| Chemical Compound | Silicone |
| Odor | Acetic Acid |
| Color | Black |
| Resistance (Chemical) | Ozone, Ultraviolet, Weather |
| Physical Form | Paste or Gel |
| Caulk/Sealant Type | General Purpose |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Weight | 0.66 LB |
| EAN or UPC | 79340404649 |
-
No Air Shipping


