- 90 ml Container
description
- LOCTITE® SI 5900 is a low strength, moisture-cured, thixotropic silicone-based paste. Typical applications include stamped sheet metal covers (timing covers and oil sumps). It exhibits a rapid skin-over time of 15 min and is suitable for gaps up to 1 mm. As a single component it requires no mixing.
features
- Good oil resistance
- Withstands joint movement
- Reduces migration of liquid after application
- Adheres to metal, plastic, glass and ceramic materials
compliances
- GM #998-5990
- Chrysler GF-44-A
- Ford WSE-M4G 323-A6
| Temperature Range [Min] | 75 °F |
| Temperature Range [Max] | 600 °F |
| Application | Automotive, Machine Parts |
| Color | Black |
| Sealing Time Full Strength | 24 h |
| Container Type | Aerosol |
| Oil Resistance | Excellent |
| Sealing Time Tack Free | 5 h |
| Operating Temperature [Max] | 400 °F |
| Container Size | 90 ml |
| Operating Temperature [Min] | -65 °F |
| Gasket Type | High-Performance, Leakproof Gasket |
| Grade | Silicone |
| Weight | 0.49 LB |
| EAN or UPC | 79340404786 |
-
No Air Shipping


