- 13 oz Aerosol
- Clear, Liquid Aerosol
- Flows Between Rusted and Corroded Parts to Break the Bond of Oxidized Metal
description
- Frees rusted parts and keeps them lubricated and protected from rust after use. May be applied on or near moving parts. Will not harm painted surfaces. Does not contain ODCs.
features
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
| Container Size | 12.25 oz net wt |
| Lubricant Type | Penetrating |
| Color | Straw |
| Application | Rusted and corroded parts |
| Container Type | Aerosol |
| Lubricant | Petroleum Distillate |
| Weight | 1.1 LB |
| EAN or UPC | 79340812529 |
-
No Air Shipping


