- 18 oz net wt Aerosol
- Quickly Strips and Removes Paint
- Eliminates Sanding and Scraping
- Works in 10-15 Minutes At Temperatures from -40 °F to 100 °F
description
- Quickly strips and removes paint. Eliminates sanding and scraping. Works in 10 to 15 minutes at temperatures from -40 °F to 100 °F. Contains no ODCs.
| Finish | None |
| Origin | Paint Strippers & Removers |
| Container Size | 18 oz |
| Container Type | Spray, Aerosol |
| Dry Time | 10 min |
| Color Group | Red |
| Color | Clear, Red |
| Chlorinated Solvents | Methylene Chloride |
| Weight | 1.503 LB |
-
No Air Shipping


