- 1 gal Can
- Use to Dilute Color Guard for Spraying Applications, or As a Cleaner
features
- Inhibits rust and corrosion
- Seals, insulates and identifies almost any material in minutes
- Creates a nonslip gripping surface
- Rubber coating will not crack or chip
- Acid- and alkali-resistant
- Lasts for years
- Temperature-resistant up to 200 °F (93 °C)
- Dip, spray or brush to apply
| Container Size | 1 gal |
| Container Type | Can |
| Use With | Color Guard® Tough Rubber Coating |
| Weight | 7.685 LB |
| EAN or UPC | 79340818354 |

