- 1 gal Bottle
- Last Four Times Longer Than Petroleum-Based Oil
- Withstands Temperatures From -45 °F to 450 °F
- 10 Weight Oil
- Non-Flammable
description
- Last four times longer than petroleum-based oil.
features
- Withstands temperatures from -45 °F to 450 °F (550 °F intermittent)
- 10 weight oil
- Nonflammable
- Translucent white to slightly yellow
| Base Oil | synthetic |
| Application | Multi-Purpose |
| Container Size | 1 gal |
| USDA/FDA | USDA |
| Container Type | Bottle |
| ISO Viscosity Grade | ISO-32 |
| Flash Point | 425 °F |
| Weight | 7.47 LB |

