- 20 g Container
description
- LOCTITE® 435 is a colorless, toughened, ethyl-based instant adhesive. It has a fixture time of 10 - 20 seconds. It has high resistance to impact and shock loads, high peel strength and is suitable for bonding plastics, rubber, metals, magnets, porous and absorbent substrates and acidic surfaces. Good resistance in humid environments.
features
- Toughened, clear
- Ideal for bonding small to medium-size parts
- Well suited to metals, magnets, rubbers and plastics
- Fixture time of 10 - 20 secs.
- Well suited to porous and/or acidic surfaces
- Solvent-free
compliances
- CFIA, ISO-10993 medical
| Curing Method | Moisture Cure |
| Physical Form | Liquid |
| Container Type | Bottle |
| Application | Metal, Rubber, Plastic |
| Viscosity (cP) | 175 |
| Bond Time | 30 sec |
| Container Size | 20 g |
| Odor | Sharp and Irritating |
| Color | Clear |
| Weight | 0.07 LB |
| EAN or UPC | 79340409941 |

