Skip to content Skip to navigation menu
Black 20 g Instant Adhesive

840073

Black 20 g Instant Adhesive
Item #100869377
  • 20 g Container
Black 20 g Instant Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 g Container

description

  • LOCTITE® 438 is a black, toughened ethyl-based instant adhesive. It has a fixture time of 10 - 20 secs., high impact resistance and is flexible. It is suitable for bonding plastics, rubber, metals, porous and absorbent substrates and acidic surfaces. Good resistance in humid environments.

features

  • Cures very quickly when confined between two surfaces
  • Ideal for bonding small to medium-size parts
  • Excellent adhesion to most substrates
  • Suitable for rubbers and plastics
  • Well suited to metals, porous and/or acidic surfaces
  • Fixture time of 10 - 20 secs.
  • Solvent-free
  • Toughened, black
Color Black
Container Size 20 g
Weight 0.07 LB
EAN or UPC 79340409972
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison