- Lubricant
description
- LOCTITE® LB 8070 is a black, graphite/calcium fluoride formulation, which is free from lead, copper, sulfur and their compounds. It contains no free metals and is compatible with stainless steel and other nickel alloys. It is used in many industries. This product is typically used in applications with an operating range of -20.2 °F to +2,399 °F (-29 °C to +1,315 °C).
applications
- Metal bending
- Mechanical packings
- Power plants
- Chemical plants
- Oil refineries
- Paper mills
- Steel mills and foundries
- Synthetic fiber plants
- Ship and aerospace manufacturing and service
features
- Contains no free metals and is compatible with stainless steel and other nickel alloys
- Free from lead, copper, sulfur and their compounds
caution
- Not recommended for use in pure oxygen and/or oxygen-rich systems
- Should not be selected as a sealant for chlorine or other strong oxidizing materials
| Container Type | Stick |
| Temperature Range [Max] | 1315 °C |
| Grade | Heavy-Duty |
| Container Size | 20 g |
| Application | Threaded Fittings |
| Temperature Range [Min] | -29 °C |
| Color | Black |
| Use With | Metal: Steel - Stainless Steel |
| Weight | 0.1 LB |
| EAN or UPC | 79340412057 |

