Skip to content Skip to navigation menu
Ultra Clear Cyanoacrylate Adhesive

868372

Ultra Clear Cyanoacrylate Adhesive
Item #100869387
  • Ultra Clear Color
Ultra Clear Cyanoacrylate Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra Clear Color

description

  • LOCTITE® 431 is a transparent, colorless, medium viscosity, general purpose, ethyl-based instant adhesive. Suitable for metals, rubbers, plastic and also suitable for polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. It has a fixture time of 5 - 10 secs and is well suited to porous and/or acidic surfaces.

features

  • Suitable for metals, rubbers, plastics and suited to polyolefins in combination with Primer LOCTITE 770 or LOCTITE 7239
  • Excellent adhesion to most substrates
  • Cures very quickly when confined between two surfaces
  • Ideal for bonding small to medium-size parts
  • Fixture time of 5 - 10 secs.
  • Well suited to porous and/or acidic surfaces
  • Medium viscosity
  • Solvent-free
Gap Fill 0.15 mm
Color Ultra Clear
Fixture Time 5 Sec - 10 Sec
Weight 1.15 LB
EAN or UPC 79340412569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison