- Legacy part 41379
- 300 mL Black Contact Adhesive
description
- Loctite 5572™ cures to an elastic product. The material is free of solvents, isocyanates, and silicones.
applications
- Metal and apparatus engineering
- Sealing of all kinds, where curing rate of conventional one component adhesives is too slow (after joining the parts, high adhesion strength "position tack" is obtained)
- Interior and exterior applications
- Elastic bonding in the constructions of caravans, carriages and containers and vehicle carriages
features
- Sag-resistant
- High initial tack
- Noncorrosive and free of solvents, isocyanates, silicones and PVC
- Odorless
- Good ultraviolet resistance
caution
- Not recommended for use in pure oxygen and/or oxygen-rich systems
- Should not be selected as a sealant for chlorine or other strong oxidizing materials
| Container Size | 300 mL |
| Functional Cure | 12 min |
| Application | Bonding, Sealing |
| Container Type | Dual Cartridge |
| Cure Speed | 7 d |
| Color | Black |
| Weight | 1.146 LB |
| EAN or UPC | 79340413795 |

