- Legacy part 41380
- 300 mL Contact Adhesive
description
- High elongation and tensile strength give this product the best of both worlds. This product has good adhesion to many substrates, as well as good impact and peel resistance. When in contact with ambient moisture, elastomeric adhesives and sealants begin to cure into a strong thermoset polymer – ideal for bonding and sealing a multitude of substrates, as well as many applications where silicones cannot be used due to their incompatibility with paint systems.
applications
- Interior and exterior applications
features
- Noncorrosive and free of solvents, isocyanates, silicones and PVC
- Odorless
- Compatible with many paint systems
- Good ultraviolet resistance
- 250% elongation
caution
- Not recommended for use in pure oxygen and/or oxygen-rich systems
- Should not be selected as a sealant for chlorine or other strong oxidizing materials
| Container Type | Cartridge |
| Application | Bonding, Sealing |
| Functional Cure | 24 h |
| Container Size | 300 mL |
| Cure Speed | 7 d |
| Color | Black |
| Weight | 1.146 LB |
| EAN or UPC | 79340413801 |

