- Legacy part 12695
- 1 L Bottle
- Specially Engineered w/Curing Agents for Stuctural Adhesives
- No Solvent Base
- Use w/Anaerobics and Cyanoacrylates
description
- LOCTITE® SF 7090 is a dark blue-green, low viscosity, reactive monomer-based, solvent-free surface activator composed of copper salt and aliphatic amine which increases the cure speed of LOCTITE anaerobic products. It is especially recommended for applications with passive metals or inert surfaces, with large bond gaps or where prevailing temperatures are as low as <+59 °F (<+15 °C).
applications
- Anaerobics
features
- Low viscosity
- Especially recommended for applications with passive metals or inert surfaces
- Solvent-free
- Suitable where prevailing temperatures are as low as <+59 °F (<+15 °C)
- Also recommended for large gaps
| Use With | Anaerobics |
| Container Type | Bottle |
| Base Chemical | No Solvent |
| Container Size | 1 L |
| Color | Light Amber |
| On-Part Life | 1 h |
| Dry Time | 10 min |
| Weight | 2.48 LB |
| EAN or UPC | 79340126954 |
-
No Air Shipping


