- Ultra Clear Color
description
- LOCTITE® SF 7701 is a colorless, solvent-based liquid primer used to make polyolefin and other low energy surfaces suitable for bonding with LOCTITE cyanoacrylate adhesives. It is only recommended for difficult-to-bond substrates which include PE, PPL, PTFE and thermoplastic rubber materials. It is not recommended where high peel strength is required. It is suitable for use in the assembly of disposable medical devices.
features
- ISO 10993 approved
- Polyolefin primer
- Only for difficult-to-bond plastics
- Provides (best) adhesion of instant adhesives to polyolefins and other low surface energy products
caution
- NOTE: Always test cyanoacrylates, adhesion promoters and accelerators on amorphos thermoplastics for compatibility.
| Dry Time | 30 sec |
| Use With | Medical Devices |
| Container Type | Bottle |
| Color | Ultra Clear |
| On-Part Life | 8 h |
| Base Chemical | Heptane |
| Container Size | 1.75 fl oz |
| Weight | 0.21 LB |
| EAN or UPC | 79340198869 |
-
No Air Shipping


