- 50 ml Container
- Red Color
description
- LOCTITE® 277 is a red, high strength, high viscosity, methacrylate-based threadlocking adhesive. It has a fixture time on steel of 30 min, brass 25 min and stainless steel 270 min making it deal for applications where migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suited to large threads. Fluoresces to allow monitoring.
applications
- Fasteners up to 1 1/2" (36 mm)
features
- High viscosity
- Prevents unwanted movement, loosening, leaks and corrosion
- Resists vibration
- Breakaway torque on M10 bolts of 32 Nm
- Suited to large threads
- High strength
- 6 ml / 36 ml sizes recommended for automotive aftermarket applications
compliances
- Mil Spec S-46163A Type I Grade L
| Color | Red |
| Strength | High |
| Fastener Type | Metal |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Viscosity | 7000 mPa·s (cP) @ 20 RPM |
| Cure Speed Fixture | 30 min @ 25 °C |
| Prevail Torque | 32 Nm, 280 in lb (M10 Steel Nuts/Bolts) |
| Container Size | 50 ml |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Viscosity (cP) | 7,000 |
| Prevailing Torque | 275 lbf |
| Container Type | Bottle |
| Breakaway Torque | 32 Nm, 280 in lb (M10 Steel Nuts/Bolts) |
| Fastener Size Range | 1 1/2 in or smaller |
| Recommended Primer | Primer N™, T™ |
| Temperature Range [Max] | 300 °F |
| Physical Form | Liquid |
| Temperature Range [Min] | -65 °F |
| Weight | 0.18 LB |
| EAN or UPC | 79340277311 |

