- 250 ml Container
- Red Color
description
- LOCTITE® 277 is a red, high strength, high viscosity, methacrylate-based threadlocking adhesive. It has a fixture time on steel of 30 min, brass 25 min and stainless steel 270 min making it deal for applications where migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suited to large threads. Fluoresces to allow monitoring.
features
- High viscosity
- Prevents unwanted movement, loosening, leaks and corrosion
- Resists vibration
- Breakaway torque on M10 bolts of 32 Nm
- Suited to large threads
- High strength
- 6 ml / 36 ml sizes recommended for automotive aftermarket applications
| Temperature Range [Max] | 300 °F |
| Color | Red |
| Container Type | Bottle |
| Temperature Range [Min] | -65 °F |
| Prevailing Torque | 275 lbf |
| Physical Form | Liquid |
| Breakaway Torque | 32 Nm, 280 in lb (M10 Steel Nuts/Bolts) |
| Fastener Type | Metal |
| Container Size | 250 ml |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Fastener Size Range | 1 1/2 in or smaller |
| Recommended Primer | Primer N™, T™ |
| Viscosity (cP) | 7,000 |
| Strength | High |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Cure Speed Fixture | 30 min @ 25 °C |
| Viscosity | 7000 mPa·s (cP) @ 20 RPM |
| Prevail Torque | 32 Nm, 280 in lb (M10 Steel Nuts/Bolts) |
| Weight | 0.73 LB |
| EAN or UPC | 79340277410 |

