- Light Amber, Clear Color
description
- LOCTITE® AA 324 is a transparent, light amber, urethane methacrylate ester acrylic structural adhesive liquid for bonding flat parts together. It is specially suitable for joining dissimilar materials, e.g. ferrite to plated materials in electric motors, loudspeakers, etc. It is specifically formulated for toughness and impact strength and cures with the aid of an activator.
features
- Bonds flat parts together
- Specifically formulated for toughness and impact strength
- Especially suitable for joining dissimilar materials, e.g. ferrite to plated materials in electric motors, loudspeakers, etc.
| Gap Fill (Diametral) | 0.04 in |
| Cure Speed Fixture | 5 min |
| Cure Type | Room Temperature (Ambient) Cure |
| Container Type | Bottle |
| Physical Form | Liquid |
| Temperature Range [Max] | 275 °F |
| Shear Strength (Steel/Steel) | 2175 psi |
| Container Size | 50 mL |
| Color | Light Amber, Clear |
| Viscosity (cP) | 17,000 |
| Technology | Acrylic |
| Recommended Primer | 7075 |
| Application | High Impact Applications |
| Cure Speed | 24 h |
| Weight | 0.17 LB |
| EAN or UPC | 79340324305 |

