- 300 ml Container
description
- LOCTITE® 515 is a medium strength (6 N/mm² tensile shear strength), medium cure speed, methacrylate-based industrial gasketing product designed for machined, rigid metal flanges. The product, which cures anaerobically, is suitable for gaps up to 0.25 mm. It is used typically as a form-in-place product for pumps, thermostats, compressors, transmission housings and axle covers.
features
- Ideal for machined metal components
- Perfect seal between components
- For gaps up to 0.25 mm
| Physical Form | Gel |
| Container Type | Cartridge |
| Gap Fill | 0.25 mm |
| Container Size | 300 ml |
| Cured State | Flexible |
| Cure Speed (Unprimed) | 12 h |
| Temperature Range [Max] | 300 °F |
| Viscosity (cP) | 275,000/950,000 Thixotropic |
| Gasket Type | Anaerobic |
| Gap Fill (Primed) | 0.05 in |
| Fixture Time | 30 min |
| Recommended Primer | Primer N™ |
| Cure Speed (Primed) | 2 h |
| Assembly Type | Rigid Metal to Metal |
| Color | Purple |
| Temperature Range [Min] | -65 °F |
| Gap Fill (Unprimed) | 0.01 in |
| Weight | 0.86 LB |
| EAN or UPC | 79340515802 |

