- 250 ml Container
- Blue Color
description
- LOCTITE® 540 is a blue, thixotropic, methacrylate ester acrylic anaerobic sealant designed for sealing core plugs and many other high strength sealing applications where non-migration is desired. It is easily applied with LOCTITE applicators. This product is typically used in applications with an operating range of -65.2 °F to +300.2 °F (-54 °C to +149 °C).
features
- Designed for sealing core plugs and many other high strength sealing applications
- Does not migrate
- Prevents rusting in the threaded engagement area
- Easily applied with LOCTITE applicators
| Container Size | 250 ml |
| Physical Form | Liquid |
| Color | Blue |
| Weight | 0.7 LB |
| EAN or UPC | 79340540415 |

