- 50 ml Container
- Off White Color
description
- LOCTITE® 565 is a white to off-white, 1-part, low strength, high viscosity, anaerobically-cured, methacrylate ester, acrylic thread sealant designed for the locking and sealing of metal pipes and fittings. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration.
features
- Designed for the locking and sealing of metal pipes and fittings.
- Prevents loosening and leakage from shock and vibration
| Strength | Controlled |
| Container Size | 50 ml |
| Type | 565 |
| Temperature Range [Min] | -65 °F |
| Typical Use | Controlled Strength |
| Viscosity (cP) | 300,000 |
| Temperature Range [Max] | 300 °F |
| Pressure Resistance | 10000 psi |
| Recommended Primer | N™, T™ |
| Color | Off White |
| Viscosity Brookfield (RVF @ 77 °F) | 175000 mPa·s (cP) - 525000 mPa·s (cP) Spindle 7 Speed 2 rpm |
| Application | Metal, Tapered Pipe Thread Fittings |
| Container Type | Tube |
| Fitting Description | Tapered |
| Physical Form | Paste |
| Weight | 0.15 LB |
| EAN or UPC | 79340565319 |

