- 250 ml Container
- Off White Color
description
- LOCTITE® 565 is a white to off-white, 1-part, low strength, high viscosity, anaerobically-cured, methacrylate ester, acrylic thread sealant designed for the locking and sealing of metal pipes and fittings. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration.
features
- Designed for the locking and sealing of metal pipes and fittings.
- Prevents loosening and leakage from shock and vibration
| Temperature Range [Min] | -65 °F |
| Application | Metal, Tapered Pipe Thread Fittings |
| Physical Form | Paste |
| Strength | Controlled |
| Container Size | 250 ml |
| Color | Off White |
| Temperature Range [Max] | 300 °F |
| Typical Use | Controlled Strength |
| Pressure Resistance | 10000 psi |
| Fitting Description | Tapered |
| Type | 565 |
| Viscosity (cP) | 300,000 |
| Container Type | Tube |
| Viscosity Brookfield (RVF @ 77 °F) | 175000 mPa·s (cP) - 525000 mPa·s (cP) Spindle 7 Speed 2 rpm |
| Weight | 0.66 LB |
| EAN or UPC | 79340565418 |

