- 50 ml Container
- Off White Color
description
- LOCTITE® 580 is a smooth, creamy, off-white methacrylate ester acrylic thread sealant paste . This product has been formulated to impart lubricity, provide immediate low pressure sealing and to cure to a solid for sealing and securing threaded pipe connections. This product has been formulated to cure without the use of heat or activators on stainless steel or other inactive surfaces.
features
- Formulated to cure without the use of heat or activators on stainless steel or other inactive surfaces
- Designed for the locking and sealing of metal pipes and fittings
- Recommended for sealing thread fittings in fossil fuel, solar and hydro power plant piping systems
| Strength | High Performance |
| Application | Threaded Fittings in Fossil Fuel, Solar, & Hydro Plant Piping Systems |
| Container Type | Tube |
| Fitting Description | Threaded |
| Temperature Range [Min] | 65 °F |
| Color | Off White |
| Viscosity (cP) | 600,000 |
| Container Size | 50 ml |
| Temperature Range [Max] | 400 °F |
| Physical Form | Paste |
| Type | 580 |
| Typical Use | Threaded Fittings |
| Pressure Resistance | 10000 psi |
| Weight | 0.15 LB |
| EAN or UPC | 79340580312 |

