- Off White Color
description
- LOCTITE® 592 is an opaque, off-white, thick acrylic dimethacrylate ester lubricating thread sealant paste which prevents galling on pipe threads and fittings. It provides immediate low pressure sealing and allows the readjustment of fittings shortly after assembly. The joint seals against pipe burst pressure after 72 hours. Suits applications up to +399 °F (+204 °C). Unsuitable for plastic piping.
applications
- Threaded fittings
features
- Prevents galling on pipe threads and fittings
- High viscosity
- Provides immediate low pressure sealing and allows the readjustment of fittings shortly after assembly
- Anaerobic cure
compliances
- CFIA
| Fitting Description | Threaded |
| Application | Pipe Sealing, Thread Sealing |
| Container Type | Tube |
| Viscosity Brookfield (RVF @ 77 °F) | 200000 mPa·s (cP) - 500000 mPa·s (cP) |
| Cure Speed | 72 h |
| Typical Use | Threaded Fittings |
| Viscosity (cP) | 350,000 |
| Strength | Medium |
| Container Size | 6 mL |
| Temperature Range [Max] | 400 °F |
| Physical Form | Paste |
| Color | Off White |
| Pressure Resistance | 10000 psi |
| Weight | 0.08 LB |
| EAN or UPC | 79340592148 |

