- Off White Color
description
- LOCTITE® 592 is an opaque, off-white, thick acrylic dimethacrylate ester lubricating thread sealant paste which prevents galling on pipe threads and fittings. It provides immediate low pressure sealing and allows the readjustment of fittings shortly after assembly. The joint seals against pipe burst pressure after 72 hours. Suits applications up to +399 °F (+204 °C). Unsuitable for plastic piping.
features
- Prevents galling on pipe threads and fittings
- High viscosity
- Provides immediate low pressure sealing and allows the readjustment of fittings shortly after assembly
- Anaerobic cure
| Typical Use | Threaded Fittings |
| Strength | Medium |
| Application | Pipe Sealing, Thread Sealing |
| Color | Off White |
| Viscosity (cP) | 350,000 |
| Cure Speed | 72 h |
| Temperature Range [Max] | 400 °F |
| Physical Form | Paste |
| Viscosity Brookfield (RVF @ 77 °F) | 200000 mPa·s (cP) - 500000 mPa·s (cP) |
| Fitting Description | Threaded |
| Container Size | 250 mL |
| Pressure Resistance | 10000 psi |
| Container Type | Tube |
| Weight | 0.73 LB |
| EAN or UPC | 79340592414 |

