- Cyanoacrylate Adhesive
description
- The LOCTITE® Peristaltic Hand Pump threads firmly onto any 50ml (use item 608966) or 250ml (use item 88631) anaerobic bottle. This manual system dispenses single shots of LOCTITE® threadlocking adhesives and retaining compounds. It is designed to dispense at any angle without leaks and eliminates waste. NOTE: Not suitable for cyanoacrylate adhesives, primers, or activators. Included in the Box: (1) Hand Pump, (1) Needle Kit, (1) Operating Manual.
features
- Adjustable positive displacement
- 0.01 ml - 0.04 ml of product
- Dispenses single shots of LOCTITE anaerobic threadlockers and retaining compounds
- Allows user to control amount and positioning of the adhesive
- Converts product package into a portable dispenser
- Applicator nozzle accepts a variety of dispensing needles
- Bottle stand on item 608966 greatly improves 50 ml bottle stability
- Requires no flushing, power or air source
| Type | Peristaltic Pump |
| Pressure | N/A |
| Used to Dispense | Retaining compounds, Threadlockers |
| Dispense Pattern | Drops |
| Air Input | N/A |
| Use With | 250 mL cartridges |
| Weight | 0.56 LB |
| EAN or UPC | 79340970014 |

