- Legacy part 97224
- 22 Gauge Polypropylene Conical
- .41 mm size
- Blue
- Use w/Flow and/or High Viscosity Products
description
- LOCTITE® tapered dispense tips are 30 mm long, conical dispense needles made from polyethylene. They have a tapered head, a Luer-Lock connection and are supplied in packs of 50.
features
- High precision stainless steel, tapered polyethylene and flexible polypropylene tips
- Positive-locking, helical thread design ensures tip will stay intact
| Material | Polyethylene Conical, Tapered |
| Use With | High flow and/or high viscosity products |
| Gauge | 22 |
| Size | 0.41 mm |
| Color | Blue |
| Weight | 0.05 LB |
| EAN or UPC | 79340972247 |
-
Pre-Packed Quantities


