- Legacy part 97225
- 15 Gauge Stainless Steel Straight
- 1.37 mm Size
- Amber
- Use w/High Precision Products
description
- LOCTITE® SS Dispense Tips are 13 mm (1/2") long, straight dispense needles made from stainless steel. They have a Luer-Lock connection and are supplied in packs of 50. Available in the following gauge sizes: 15, 19, 20, 23 and 25.
features
- color indicates inner diameter of needle
- Stainless steel tip
- Luer-Lock connection
| Gauge | 15 |
| Material | 1/2" Stainless Steel Straight |
| Use With | High precision products |
| Color | Amber |
| Size | 1.37 mm |
| Weight | 0.08 LB |
| EAN or UPC | 79340972254 |
-
Pre-Packed Quantities


