- Legacy part 97226
- 18 Gauge Stainless Steel Straight
- .84 mm Size
- Green
- Use w/High Precision Products
description
- LOCTITE® SS Dispense Tips are 13 mm (1/2") long, straight dispense needles made from stainless steel. They have a Luer-Lock connection and are supplied in packs of 50. Available in the following gauge sizes: 15, 19, 20, 23 and 25.
features
- color indicates inner diameter of needle
- Stainless steel tip
- Luer-Lock connection
| Use With | High precision products |
| Size | 0.84 mm |
| Color | Green |
| Material | 1/2" Stainless Steel Straight |
| Gauge | 18 |
| Weight | 0.06 LB |
| EAN or UPC | 79340972261 |
-
Pre-Packed Quantities


