- 300 ml Container
description
- LOCTITE® SI 5248 is a translucent, straw-colored, high strength, high flexibility, high viscosity, alkoxy silicone-based adhesive. It cures in the presence of UV light. It has a tack-free time >30 secs and a fixturing time also >30 secs. It is suited to plastics and highly suited to glass, ceramics and metals. ISO 10993 quality tested.
features
- Well suited to glass, ceramics and metals
- High speed cure-on-demand
- Quality assurance
- Optical clarity
- Solvent free
- 1-part systems for application
- ISO 10993 qualified
- Highly flexible
| Application | Metal, Glass, Elastomers |
| Color | Translucent, Straw |
| Caulk/Sealant Type | General Purpose |
| Container Type | Cartridge |
| Container Size | 300 ml |
| Weight | 0.86 LB |
| EAN or UPC | 79340199873 |

