- Cyanoacrylate Adhesive
description
- LOCTITE® 4541 is a transparent, high-viscosity, ethyl cyanoacrylate, instant adhesive gel for difficult-to-bond substrates that require uniform stress distribution and strong tension and/or shear strength. The product is particularly suitable for porous materials such as wood, paper, leather and fabric. Avoids adhesive flow, even on vertical surfaces.
features
- Ideal for porous materials such as wood, paper, leather and fabric
- Also bonds metals, plastics and elastomers
- Rapid bonding
- High viscosity avoids adhesive flow, even on vertical surfaces
- Suitable for use in disposable medical devices
- Humidity cure at normal atmospheric conditions
| Color | Clear |
| Container Type | Syringe |
| Container Size | 10 g |
| Use With | Wood, Paper, Leather, Fabric |
| Viscosity (cP) | Gel |
| Weight | 0.04 LB |
| EAN or UPC | 79340219205 |

